Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Low-Form Desk Height Vinyl Chairs

Sit comforably for extended periods with a waterfall seat cushion and adjustable back rest.

 View more versions of this product

Catalog No. 14-360-287


Add to cart

Description

Description

  • Ergonomic vinyl upholstered chairs adjust to fit most body types and workstations
  • Optional 6-way adjustable arm rests support a variety of arm placements for proper ergonomics
  • Additional ergonomic benefits include a contoured waterfall seat cushion and an adjustable back rest with lumbar support for increased comfort during extended sitting durations
  • Vinyl FisherBrand chairs are constructed of highly durable molded polyurethane foam cushioning covered with easily cleaned antibacterial/antimicrobial vinyl available in 5 standard colors
  • Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
  • These desk height FisherBrand chairs feature a black powder-coated steel base with fixed foot ring
  • Optional casters available and add 2-inches of height to the chair
  • Each ergonomic FisherBrand chair is backed by our 15-year warranty, lifetime on the pneumatic lift
Specifications

Specifications

Standard
Adjustable
300 lb.
136kg
Gray
45.72cm
63.5cm
Stationary Glides
No
19 to 24 in.
15 in.
2 in.
5.08 cm
0 to 10.16cm
18 in.
Pneumatic
136kg
Powder-Coated Steel
1
Polyurethane foam covered with Anitbacterial/Antimicrobial Vinyl
Desk Height
2.5 in.
2.5 in.
Antibacterial/Antimicrobial Vinyl
2 in.
17.5 in.
44.5cm
Yes
Yes
Yes
Yes
Powder-Coated Steel
300 lb.
ANSI/BIFMA
18 in.
25 in.
Black Power-Coated Steel Tube
Ideal for long periods of sitting as it allows the better circulation by making the seat pitch adjustable to 8° forward or 3° backward
Powder-Coated Steel
Round Tube Base
0 to 4 in.
19 to 24 in.
38.1cm
48.26 to 60.96cm
45.72cm
300 lb.
Vinyl
Low-Form Chair
Yes
Low
Chair
6.35cm
6.35cm
5.08cm
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
19 in.
48.26cm
Yes
No
19 to 24 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit