Fisher Scientific™ Magnetic Stirrers

Basic stirring with retro styling

 View more versions of this product

Catalog No. 11-520-16S

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 21cm
    Top Plate Width (Metric) 10.2cm
    Dimensions (L x W x H) 8.25 x 5.25 x 4.375 in. (21 x 13.3 x 11.1cm)
    Length (English) 8.25 in.
    Speed 250 to 2500rpm
    Hertz 60Hz
    Top Plate Length (English) 4 in.
    Top Plate Length (Metric) 10.2cm
    Material Aluminum
    Height (Metric) 11.1cm
    Width (English) 5.25 in.
    Width (Metric) 13.3cm
    Capacity 2L
    Top Plate Width (English) 4 in.
    Electrical Requirements 120V 60Hz
    Voltage 120V
    Height (English) 4.375 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit