Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Magnifiers

Applied for laboratory use and other precision scientific work

 View more versions of this product

Catalog No. 12-071-6C

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

Fisher Scientific™ Magnifier Lamp clamps vertically or horizontally to top or side of any edge. Applied for laboratory use and other precision scientific work.

Large Magnifier

  • Illuminated 2X magnification with 4X spot
  • Window is 2.75 × 2.75 in. (7 × 7cm)
  • Overall dimensions: 8.5L × 3W × 1 in.H (21.6 × 7.6 × 2.5cm)

Medium Magnifier
  • Illuminated dual 3X and 10X magnifiers
  • Window is 1.75 × 1.75 in. (4.4 × 4.4cm)
  • Overall dimensions: 6.5L × 2W × 0.75 in.H (16.5 × 5.1 × 1.9cm)

Small Magnifier
  • 8X Magnification
  • Adjustable focusing
  • Window is 1 in. (2.5cm) dia.

Specifications

Specifications

To view surface details and illuminate uniformly over the field of observation
LED
2.54cm
8x
1.5 in.
1.5 in.
Illuminated Magnifier
1.75 in.
1 in.
4.44cm
3.81cm
1 oz.
3.81cm
1.5 x 1.5 x 1.75 in. (3.81 x 3.81 x 4.44cm)
28.34g
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit