Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Maxima™ C Plus Vacuum Pumps: M2C

Pumps provide convenient deep vacuum for demanding lab equipment applications

Specifications

Finish Black Oxide
Noise Level 55 dB (A)
Includes Hose clamp, funnel, change of Oil, Oil mist eliminator
Certifications/Compliance CE, CSA
View More Specs

Alert:

Not for use in applications operating continually above 10 torr. Not recommended for filtration, aspiration, or drying electrophoresis gels. Dry ice trap is recommended for use with vacuum ovens and concentrators. NOTE: Explosion-Proof pumps are for use in potentially explosive atmosphere installations. In item descriptions, “Explosion-Proof” is not synonymous with “Bullet-Proof.” Explosion-Proof models have specialized motor construction to prevent sparks that could ignite a potentially explosive room atmosphere. Explosion-Proof models must be hard-wired by an electrician (no power cord is provided).


Products 7
Catalog Number Model Max. Vacuum Electrical Requirements Dimensions (L x W x H) Price Quantity & Availability  
Catalog Number Model Max. Vacuum Electrical Requirements Dimensions (L x W x H) Price Quantity & Availability  
01-257-80
Accessories View Documents
M8C Single Phase 1 x 10-4 torr 115 V 60 Hz 18.5 x 6.5 x 9.625 in. (47.1 x 16.5 x 24.3 cm) This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
01-257-77
Accessories View Documents
M2C 0.002 torr 115 V 60 Hz 14.12 x 5.12 x 8.37 in. (35.9 x 13 x 21.3 cm) This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
01-257-83
Accessories View Documents
M2C 0.0027 mbar 230 V 50 Hz 14.125 x 5.125 x 8.375 in. (35.9 x 13 x 21.3 cm) This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
01-257-78
Accessories View Documents
M4C Single Phase 1 x 10-4 torr 115 V 60 Hz 18.5 x 6.25 x 9.625 in. (47.1 x 16.5 x 24.3 cm) This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
01-257-87
Accessories View Documents
M4C w/ Explosion-Proof Motor 1 x 10-4 torr 115 V 60 Hz, hard wired 18.5 x 6.25 x 9.625 in. (47.1 x 16.5 x 24.3 cm) This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
01-257-79
Accessories View Documents
M6C Single Phase 2 x 10-3 mbar 115 V 60 Hz 18.5 x 6.5 x 9.625 in. (47.1 x 16.5 x 24.3 cm) This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
01-257-90
Accessories View Documents
M16C w/ Explosion-Proof Motor 4 x 10-4 torr 115 V 60 Hz, hard wired 12.25 x 7.125 x 10.75 in. (53.8 x 17.9 x 27.2 cm) This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

Pumps provide convenient deep vacuum for demanding lab equipment applications

Features
  • Ultimate vacuum to 1 x 10-4 torr Flow options to fit most deep vacuum applications
  • Enhanced corrosion resistance
  • Comes complete with exhaust filter and other accessories – ready to use
  • Portable, with easy maintenance

Design Advantages
  • Corrosion resistance with black oxide coated pump module, PTFE coated oil case, robust material construction
  • Vacuum oil resists thermal and chemical degradation (provided)
  • Gas ballast to minimize vapor condensation (provided)
  • Oil mist eliminator/exhaust filter returns oil to reservoir and protects lab air (provided)
  • Intake antisuckback valve prevents oil back flow during power failure (provided)
  • Easy oil changes, with portable pump convenience, handy oil drain valve, oil level sight glass, and funnel (provided)
  • Intake fitting accepts different tubing sizes (provided)

Applications
  • Vacuum Oven (Models M2C, M4C)
  • Glove Box (Models M6C, M8C)
  • Freeze Dryer (Models M6C, M8C, M12C)
  • Centrifugal Concentrators (Models M8C, M12C)
  • Annular Space / Transfer Line (Models M8C, M12C, M16C)
Specifications

Specifications

Black Oxide
55 dB (A)
Hose clamp, funnel, change of Oil, Oil mist eliminator
CE, CSA
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit