MaximaDry™ Oil-Free Vacuum Pumps, Two Stage Available on GSA/VA Contract for Federal Government customers only.

Clean, reliable, oil-free vacuum pumps are ideal for use with rotary evaporators, gel dryers, filtration flasks and manifolds, vacuum ovens and concentrators

 View more versions of this product

Catalog No. 13-880-21

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Required Accessories : 0.375 in. I.D. tubing

    Specifications

    For Tube Size (English) 0.37 in.
    Height (Metric) Exterior 23cm
    Length (Metric) Exterior 40.6cm
    Height (Metric) 23cm
    Shipping Weight (English) 27 lb.
    Horsepower 0.3hp
    Motor Type Fan cooled (TEFC)
    Pump Head Material PTFE
    Capacity (Metric) 35L/min.
    Dimensions (L x W x H) Exterior 16 x 7 x 9 in. (40.6 x 17.8 x 23cm)
    Electrical Requirements 230V 50Hz
    Flow Rate 35L/min.
    For Tube Size (Metric) 0.95cm
    Length (English) Exterior 16 in.
    Vacuum Level 6 torr
    Width (English) Exterior 7 in.
    Width (Metric) Exterior 17.8cm
    Height (English) 9 in.
    Width (English) 7 in.
    Length (English) 16 in.
    Length (Metric) 40.6cm
    Shipping Weight (Metric) 12.2kg
    Motor Speed 1500rpm
    Pressure 15psi
    Voltage 230V
    Hertz 50Hz
    For Use With (Equipment) Rotary evaporator, gel dryer, filtration flasks and manifolds, vacuum oven and concentrator
    Height (English) Exterior 9 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit