Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand Mechanical Timers
Wind up, analog timers eliminate batteries. Fisherbrand Mechanical Timers are adjustable from 0 to 60 min. with 1 minute increments.
Specifications
Color | Blue/White |
---|---|
Product Type | Mechanical Timer |
Height (English) | 1 in. |
Height (Metric) | 2.54 cm |
Increments | 1 min. |
Catalog Number | Diameter (English) Inner | Diameter (Metric) Inner | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Diameter (English) Inner | Diameter (Metric) Inner | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||
14-649-57
|
2.5 in. | 6.35 cm | 3 oz. | 85.04 g |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
14-649-58
|
2.25 in. | 5.71 cm | 2.25 oz. | 63.78 g |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
Wind up, analog timers eliminate batteries. Fisherbrand Mechanical Timers are adjustable from 0 to 60 min. with 1 minute increments.
- Turn pointer to the desired countdown setting to automatically wind the timers
- Indicating pointer always shows exact time remaining
- Loud five-second bell rings at zero
- Easy-to-read and useno buttons or confusing settings
Quick-Timer
- Blue and white, with magnet on back
- 2.5 dia. x 1 in.H (6.4 x 2.5cm)
- Weighs 3 oz. (85g)
- Translucent blue and white
- 2.25 dia. x 1 in.H (5.7 x 2.5cm)
- Weighs 2.25 oz. (63.8g)
Specifications
Blue/White | |
1 in. | |
1 min. |
Mechanical Timer | |
2.54 cm | |
0 to 60 min. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title