Fisher Scientific™ Mechanical Timers

Wind up, analog timers eliminate batteries. Fisher Scientific Mechanical Timers are adjustable from 0 to 60 min. with 1 minute increments.

 View more versions of this product

Catalog No. 14-649-58

  Check Availability
Add to Cart

Includes: Chemical-resistant ABS plastic case, lanyard and keychain.

    Specifications

    Diameter (Metric) Inner 5.71cm
    Time Range 0 to 60 min.
    Weight (English) 2.25 oz.
    Alarms Loud 5 sec. Bell
    Color Blue, White
    Diameter (English) Inner 2.25 in.
    Height (English) 1 in.
    Height (Metric) 2.54cm
    Includes Chemical resistant ABS Plastic case, lanyard, keychain, magnet on back
    Increments 1 min.
    Weight (Metric) 63.78g
    Product Type Pocket Timer

    • Turn pointer to the desired countdown setting to automatically wind the timers
    • Indicating pointer always shows exact time remaining
    • Loud five-second bell rings at zero
    • Easy-to-read and use—no buttons or confusing settings

    Quick-Timer™

    • Blue and white, with magnet on back
    • 2.5 dia. x 1 in.H (6.4 x 2.5cm)
    • Weighs 3 oz. (85g)
    SX-Timer
    • Translucent blue and white
    • 2.25 dia. x 1 in.H (5.7 x 2.5cm)
    • Weighs 2.25 oz. (63.8g)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit