Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Chair, Round Base, Medium Back, Casters

Fisherbrand™ Polyurethane Chairs feature a soil-, chemical- and puncture-resistant polyurethane top, nylon-reinforced fiberglass base and stationary glides. Fully adjustable with a variety of options.

 View more versions of this product

Catalog No. 14-360-440


Add to cart

Description

Description

  • Ergonomic polyurethane chairs adjust to fit most body types and workstations
  • Optional 6-way adjustable arm rests support a variety of arm placements for proper ergonomics
  • Our Fisherbrand polyurethane chairs are easily cleaned, making them ideal for almost any environment
  • These medium bench height chairs feature a black powder-coated steel base with fixed foot ring
  • Optional casters available and add 2-inches of height to the chair
  • Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
  • Each ergonomic Fisherbrand polyurethane chair is backed by our 15-year warranty, lifetime on the pneumatic lift
Specifications

Specifications

Medium
None
300 lb.
136kg
Black
63.5cm
Casters
Powder-Coated Steel
14.5 in.
17 in.
Pneumatic
Powder-Coated Steel
1
Polyurethane
Medium Bench Height
1.5 in.
1 in.
None
2 in.
Casters
25 in.
39.37cm
No
Yes
Yes
Yes
Powder-Coated Steel
300 lb.
ANSI/BIFMA
25 in.
Black Power-Coated Steel Tube
No
Round Tube Base
36.38cm
43.18cm
Polyurethane
Medium-Form Chair
Yes
Medium
Chair
2.54cm
3.81cm
5.08cm
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
15.5 in.
16 in.
40.64cm
No
Yes
20 to 27.5 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit