Fisher Scientific™ Micromaster™ II Digital/Video Microscopes

Easiest, most affordable ways to attach a microscope to your computer or video display

Manufacturer: Fisher Scientific™ 12563322/DEL

 View all options for this product

Catalog No. 12-563-322


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

Required Accessories : <ul><li>USB 1.1 Recommended Requirements: PC with Pentium&trade; II, 266MHz processor or higher; Windows&trade; 98, 2000, ME, or XP operating system; USB 1.1 port, 256MB RAM. Not compatible with Mac or Windows Vista</li><li>USB 2.0 Minimum Requirements: PC with Pentium III 1.0GHz processor, Windows 2000 or XP operating system; USB 2.0 port, 256MB RAM. Not compatible with Mac or Windows Vista</li></ul>


    Hertz 60Hz
    Includes 5 in. TFT LCD, head with integral camera, stand, eyepieces, objectives, illuminators, micron software and appropriate USB cable and 6 ft. BNC to RCA cable connection
    Voltage 110V
    Axis Type Coaxial
    Design Type Mechanical with removable spring clip slide holder
    Condenser Type 1.25 N.A. Abbe
    Magnification Power 4x, 10x, 40x, 100x oil achromatic
    Diaphragm Iris
    Objective Types 4x, 10x, 40x, 100x oil achromatic
    Display Type LCD
    Eyepiece 10X, 18mm widefield
    Head Style Digital or digital/video
    Lighting Type 6V, 20w Halogen
    Nosepiece 4-position reversed
    Software Type Pentium
    Port Type USB
    Electrical Requirements 110V 60Hz
    Product Type Brightfield

    Combine selected Micromaster II microscope with digital or digital/video head.


    • Eyepiece: 10X wide-field, 18mm field of view
    • Head: 30° inclination; adjusts for interpupillary and dioptric differences
    • Nosepiece: reversed quadruple nosepiece
    • Objectives: Brightfield Micromaster II, Achromatic 4X/10X/40X/100X oil DIN standard; Phase Contrast Micromaster II, Phase Contrast Achromatic 10X/20X/40X/100X oil DIN standard
    • Stage: 125 x 135mm mechanical stage with removable spring-clip slide holder
    • Focus: coaxial focus system with tension adjustment and up-limit coarse focus
    • Condenser: 1.25 N.A. Abbe condenser, fitted with an iris diaphragm
    • Choice of brightfield or phase contrast configurations

    • Illumination: built-in halogen, 6V/20w variable
    • Stand: rugged metal stand, chemical-resistant baked-on enamel stipple finish that resists fingerprints and smudges

    USB 1.1 Digital/Video Micromaster II Series

    • Provide both digital (640 x 480 pixel resolution) and NTSC video output
    • Four models include a 5.0 in. TFT LCD
    • Camera is built into microscope head for fast plug-and-play setup
    • Micron software included to capture, save, print and e-mail images; provide on-screen calibrated measurements: point to point, circle, radius, ellipse, rectangle, 3-point and 4-point angle and polygon area
    • Select units of measurement: µm, mm, inches
    • Annotation functions include freehand line, polyline and hollow or solid polygon
    • Cropping tool, vertical and horizontal scale rulers and multi-window viewing
    • View images comfortably on your computer monitor, LCD screen (select models), an external monitor, through the eyepieces or all at the same time

  • Description & Specifications
  • Accessories

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit