Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand Micromaster II Microscopes
The laboratory-grade microscopes are available at more affordable priceideal for education and general laboratory use
Includes: Dust cover, immersion oil, spare fuse, spare halogen lamp, heavy-duty three-prong cord for use on 110VAC; can be factory converted for use with 220VAC.
Description
- Round clear glass jar with stainless-steel cover
- Cover fits closely over shoulder
- Not a screw cap
Order Info
Dimensions: 9.5L x 7W x 14 in.H (24 x 18 x 35.5cm). For 110V 50/60Hz. Digital/Video models and additional optional eyepieces, objectives and other accessories available.
Specifications
9.5 in. | |
Dust cover, immersion oil, spare fuse, spare Halogen lamp, heavy duty three prong cord | |
24cm | |
35.5cm | |
110V | |
18cm | |
Mechanical | |
4x, 10x, 40x, 100x oil immersion DIN standard achromatic | |
4x, 10x, 40x, 100x oil immersion DIN standard achromatic | |
Laboratory | |
Parfocal and parcentered | |
110V 50/60Hz |
Binocular | |
6V, 20w Quartz Halogen | |
14 in. | |
50/60Hz | |
7 in. | |
Coaxial coarse and fine | |
1.25 N.A. Abbe | |
Iris | |
Education and general laboratory use | |
4-position reversed with click stops | |
Baked-on paint with stipple |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title