Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Scientific™ Micromaster™ II Microscopes

The laboratory-grade microscopes are available at more affordable price—ideal for education and general laboratory use

 View more versions of this product

Catalog No. 12-561-3D

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Includes: Dust cover, immersion oil, spare fuse, spare halogen lamp, heavy-duty three-prong cord for use on 110VAC; can be factory converted for use with 220VAC.

Specifications

Description

  • Round clear glass jar with stainless-steel cover
  • Cover fits closely over shoulder
  • Not a screw cap

Order Info

Dimensions: 9.5L x 7W x 14 in.H (24 x 18 x 35.5cm). For 110V 50/60Hz. Digital/Video models and additional optional eyepieces, objectives and other accessories available.

Description & Specifications

Specifications

9.5 in.
14 in.
50/60Hz
110V
18cm
Mechanical
4x, 10x, 40x DIN standard achromatic
4x, 10x, 40x DIN standard achromatic
Education and general laboratory use
Dual view
4-position reversed with click stops
Baked-on paint with stipple
24cm
35.5cm
Dust cover, immersion oil, spare fuse, spare Halogen lamp, heavy duty three prong cord
7 in.
Coaxial coarse and fine
1.25 N.A. Abbe
Iris
10X widefield
Laboratory
6V, 20w Quartz Halogen
Parfocal and parcentered
110V 50/60Hz
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit