Fisher Scientific™ Micromaster™ Premier Microscopes

Redefine the standard for affordable quality, with upgraded optics

Manufacturer: Fisher Scientific™ 12561330

 View more versions of this product

Catalog No. 12-561-330

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Magnification Power 10x, 20x, 40x, 100x oil infinity plan
    Diaphragm Iris
    Eyepiece 10X, 20mm widefield
    Head Style Binocular
    Voltage 110/240V
    Design Type Mechanical
    Objective Types 10x, 20x, 40x, 100x oil infinity plan
    For Use With (Application) Research
    Lighting Type 6V, 20w Halogen
    Includes Carrying handle, focusing stop

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit