Fisher Scientific™ Micromaster™ Premier Microscopes

Redefine the standard for affordable quality, with upgraded optics

Manufacturer: Fisher Scientific™ 12561328

 View all options for this product

Catalog No. 12-561-328


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Includes Carrying handle, focusing stop
    Voltage 110/240V
    Design Type Mechanical
    Magnification Power 4x, 10x, 40x, 100x oil infinity plan
    Diaphragm Iris
    Objective Types 4x, 10x, 40x, 100x oil infinity plan
    Eyepiece 10X, 20mm widefield
    For Use With (Application) Research/teaching
    Head Style Binocular
    Lighting Type 6V, 20w Halogen

    Ideally suited for educational and research purposes.

    • Head: 45-degree observation angle with interpupillary and diopter adjustments
    • Eyepieces: 10X, 20mm widefield with built-in, collapsible eyecups
    • Illumination: 6V, 20W halogen illumination with easy, pull-out cartridge bulb replacement system
    • Mechanical Stage: Low-position, X/Y axis mechanical stage
    • Electrical: 110V to 240V auto-adjustable power supply
    • Carrying Handle: Built-in carrying handle makes microscope easy to move
    • Focusing Stop: Factory set and user adjustable to protect slides
    • Collector Lens: Built-in iris diaphragm and easily removable filter tray

    For more information, visit and search within Resources/Order Literature and Catalogs for BN0127101.

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit