Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ MicroTemp™ Temperature Datalogger

Micro-sized, yet rugged; fits into the tiniest of places, even most beverage bottles

 View more versions of this product

Catalog No. 15-060-006CER

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »


Requires : Interface Package: IFC102 or IFC202

Description

Description

  • Fully submersible
  • Internal semiconductor sensor
  • Food-grade 316L stainless-steel
  • Red and green LED indicator
  • LED Alarm
  • View data in: C, F, K, R

Chemical processing data acquisition; Environmental data acquisition; Food process/HACCP validation; HVAC/R systems monitoring; Shipping and storage applications; Medical and pharmaceutical applications; Laboratory and R&D applications; Production/Assembly line monitoring; Research and development;Well monitoring

Order Info

1-year battery life

Compliance

CE approved

Specifications

Specifications

LED Indicator
1 Year
MICROTEMP
Digital calibration
0.7 in.
MicroTemp Datalogger
2.6 in.
Stainless Steel, Titanium
-40° to 80°C
1.8 oz.
3.6V Lithium
32767 Readings
NIST calibration certificate
CE, NIST
1.7cm
Chemical processing data acquisition, Environmental data acquisition, Food process/HACCP validation, HVAC/R systems monitoring, Shipping and storage applications, Medical and pharmaceutical applications
6.6cm
0.01°C
Internal semiconductor
50g
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit