Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mini-Tube Rotators

For gentler agitation of samples in laboratory

Catalog No. 05-450-127

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

 

  • Variable speed with LCD display
  • small footprint
  • Interchangeable carousels for all common laboratory tubes
  • Cold room and incubator compatible
  • Provides complete 360° rotation
  • Adjustable 0° to 90° mixing angle
  • AC Adapter marked with UL/CSA and CE markings
  • Size of tubes for the carousels: 1.5/2mL, 10/15mL, 5/7mL, 50mL
  • Supplied with carousel for 36 x 1.5/2mL tubes

 

Warranty and Services

2 year

Specifications

Specifications

4 to 18rpm
6 in.
15.24cm
23cm
4.5 lb.
5 in.
0 to 90°
6 x 9 x 6 in. (15.2 x 23 x 15.24cm)
4° to 40°C
Mini-tube rotator
6 in.
9 in.
15.2cm
100 to 240VAC
2.04kg
12.7cm
36 x 1.5/2mL, 10 x 13/10mL, 16 x 5/7mL, 6 x 60mL
1.75 lb.
2 Years
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit