Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mini Vortex Mixer

Accepts tubes and vessels of all sizes. Fisherbrand™ Mini Vortex Mixer is an extremely compact vortex mixer with a horizontally circular, orbital mixing motion.

 View more versions of this product

Catalog No. 14-955-151


  Check Availability
Add to cart

Specifications

Description

 

  • Speed: Fixed, 2800rpm
  • Orbit 4.5mm
  • Dimensions: 96 x 97 x 64mm (3.8 x 3.8 x 2.5 in.)
  • Weight: 0.5kg (1 lbs.)
  • Electrical: 100 to 240V, 50-60Hz (0.6A)

 

Description & Specifications

Specifications

2 years
2.5 in.
3.8 in.
9.65cm
115V
4.5mm
1 lb.
115V 50/60Hz
2800rpm
3.8 in.
6.35cm
9.65cm
50/60Hz
Mini Vortex Mixer
0.5kg
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit