Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Scientific™ miniRoto Vortexer

Economical desktop test tube shaker with touch function

Catalog No. 14-505-512

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Includes: 12V power pack

Description

Description

Compact, attractive unit fits virtually anywhere and provides excellent orbital mixing action.

  • For test tubes, centrifuge tubes and other small vessels up to 30mm dia.
  • Maximum tube capacity: 50mL
  • Mixing speed: 2800rpm (fixed)
  • Shaking motion/stroke: Orbital/4.5mm
  • Operating temperature: 5 to 40°C
  • Inert plastic upper casing and test tube surface
  • Coated zinc die-cast base adds stability

General-purpose, small-vessel mixing

Order Info

Dimensions: 4 dia. x 2.75 in. H (100 x 70mm)

Compliance

Protection classification to DIN EN 60529: IP 40

Specifications

Specifications

70mm
10.2cm
115V
4.5mm
4 in.
2800rpm
50/60Hz
115V 50/60Hz
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit