Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Model 505 Sonic Dismembrator Available on GSA/VA Contract for Federal Government customers only.

High power, programmable system ideal for nanotechnology, cell disruption and homogenization applications, 220V. Includes standard 1/2 in. Replaceable tip probe (#FB4220) for processing 20-250 mL volumes. There are many probe size options available which allow for processing 0.2-1000 mL volumes.

 View more versions of this product

Catalog No. FB505A220


This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Includes: Generator, converter, cables, wrench set

Description

Description

The Fisher Scientific™ Model 505 Sonic Dismembrator offers the same programmable features as Model 120 but delivers substantially more power. High power, programmable system ideal for nanotechnology, cell disruption and homogenization applications.

  • Processes 0.2 to 1000mL
  • 500 watts
  • A variety of accessories are available including probes for individual samples and a Cup Horn for indirect sonication
  • Programmable from 1 second to 10 hours
  • Pulse mode (1 second to 59 seconds)
  • Energy display (watts and Joules)
  • Applications Include: Nanoparticle dispersion, mixing and homogenization

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Order Info

Stand not included.

Warranty and Services

Two years

Specifications

Specifications

0.5 to 500mL
50/60Hz
1 sec. to 10 hrs.
500w
Ideal for nano particle dispersion, mixing and homogenization
Generator, converter, power cable, wrench set
230V
230V 50/60Hz
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit