Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Multi Extraction Mantles, 3 Recess Model, Heating Only

Vented case's unique airflow ensures the unit remains “cool-to-the-touch”

 View more versions of this product

Catalog No. 09-682-1

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Includes: Three 1/2 in. (12.7mm) dia. support rods, 6 ft. (1.8m) power cord.

Description

Description

  • Individual built-in solid state electronic controls enable easy regulation of each heater, while removing sparking associated with mechanical switching
  • Three 12.7mm (0.5 in.) diameter support rods are included
  • Top cover is polypropylene and external surfaces are powder coated and resistant to most chemical solutions
  • Coiled heating element is suspended within a thermal insulating cartridge to provide maximum heat transfer and support, while removing sparking associated with mechanical switching
  • Individual heater cartridges are replaceable
  • Earth (ground) screen encloses the heaters for added safety
  • Neon lights indicate when power is on and supplied to heaters and, if applicable, supplied to stirrers

Warranty and Services

One year parts and labor

Specifications

Specifications

CE
Polypropylene housing
10.25 in.
115 V
EME30250/CEBX1
25.19 in.
Heating Mantle
3.9 A
250mL (8.4 oz.)
250 mL
3.5 in.
115V 50/60Hz, 450w
450w
64cm
Ambient to 450°C
8.4 oz.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit