Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Scientific™ Multi Extraction Mantles: 3 Recess Model, Heating and Stirring

Vented case's unique airflow ensures the unit remains "cool-to-the-touch"

 View more versions of this product

Catalog No. 09-682-124


  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Specifications Description & Specifications

Specifications

Flask Capacity: 3 x 250mL (0.06gal.)
Polypropylene housing
230V 50/60Hz, 640w (UK and EU plug)
Polypropylene, Powder Coated Aluminum
50 to 1000rpm
450°C
Round bottom flask
15.4 lb.
25.1 in.
0.06 gal.
10.6 in.
Stirring and heating solution
11cm
CE
27 x 64 x 11cm (10.6 x 25.1 x 4.3 in.)
50/60Hz
EMEA30250/CE
842°F
Extraction Heating/Stirrer
490w
7kg
64cm
250mL
27cm
4.3 in.
230V
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit