Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Multi Extraction Mantles: 6 Recess Model, Heating and Stirring

Vented case's unique airflow ensures the unit remains “cool-to-the-touch”

 View more versions of this product

Catalog No. 09-682-130

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Due to product restrictions, please to purchase or view availability for this product.


Includes: Three 1/2 in. (12.7mm) dia. support rods, 6 ft. (1.8m) power cord.

Description

Description

  • Individual built-in solid state electronic controls enable easy regulation of each heater, while removing sparking associated with mechanical switching
  • Three 12.7mm (0.5 in.) diameter support rods are included
  • Top cover is polypropylene and external surfaces are powder coated and resistant to most chemical solutions
  • Coiled heating element is suspended within a thermal insulating cartridge to provide maximum heat transfer and support, while removing sparking associated with mechanical switching
  • Individual heater cartridges are replaceable
  • Earth (ground) screen encloses the heaters for added safety
  • Neon lights indicate when power is on and supplied to heaters and, if applicable, supplied to stirrers
  • Stirring speed range from 50 to 1000rpm
  • One stirring control operates each set of recesses
  • Stirring module allows the solution to be stirred and heated simultaneously

Warranty and Services

One year parts and labor

Specifications

Specifications

250 mL
3.5 in.
980 W
Ambient to 450°C
10.25 in.
230 V
Stirring Heating Mantle
4.3 A
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit