Fisher Scientific™ Multiskan™ FC Microplate Reader

Reliable and robust microplate photometer for a wide variety of research and routine applications

 View more versions of this product

Catalog No. 14-387-361

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Accuracy ±1% (0.3 to 3 Abs), ±2% (2 to 4 Abs)
    Precision CV >lt;=0.2% (0.3 to 3 Abs), CV >lt;=1.0% (3 to 4 Abs)
    Incubator Temperature To 50°C
    Shaking Linear shaking with three modes: slow, medium, fast
    Measurement Speed 96 wells: 6 seconds fast mode; 96 wells: 12 seconds normal mode; 384 wells: 11 seconds fast mode; 384 wells: 33 seconds normal mode
    Width (English) 16.5 in.
    Height (English) 5.5 in.
    Hertz 50/60Hz
    Voltage 110V
    Electrical Requirements 110V 50/60Hz
    Wavelength Range 340 to 850nm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit