Fisher Scientific™ Nutating Mixers: Fixed Speed

Delivers gentle, low-foam action for uniform mixing of fluids in small collection tubes to larger centrifuge tubes

 View more versions of this product

Catalog No. 22-363-152

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Speed Range 24rpm
    Voltage 115V
    Length (Metric) Platform 13.1cm
    Shipping Weight (Metric) 7.25kg
    Hertz 60Hz
    Wattage 2.2w
    Includes Two white mats, one dimpled and one flat
    Temperature (Metric) Operating 4 to 45°C
    Temperature (English) Operating 39.2 to 113°F
    Width (English) 7.5 in.
    Width (Metric) 190.5cm
    Width (Metric) Platform 24.3cm
    Depth (Metric) Exterior 127cm
    Shipping Weight (English) 16 lb.
    Amperage 0.2A
    Electrical Requirements 115V 60Hz
    Length (English) Platform 5.25 in.
    Model 260100
    Height (English) Exterior 5.5 in.
    Depth (English) Exterior 5 in.
    Height (Metric) Exterior 139.7cm
    Load Bearing Capacity (English) 0.8kg
    Width (English) Platform 9.75 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit