Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ OctRTD™ 8-Channel RTD Datalogger

Battery powered, stand alone, 100 ohm, RTD-based temperature datalogger

Specifications

Battery Life 1 Year
Battery Type 9V Lithium or Alkaline
Channels 8
Data Memory 10922/Channel
Product Type OctRTD Datalogger
View More Specs

Requires: USB interface cable (Cat. No. 15-060-036).


Products 2
Catalog Number Certifications/Compliance Includes Price Quantity & Availability  
Catalog Number Certifications/Compliance Includes Price Quantity & Availability  
15-060-043CER
View Documents
CE, NIST NIST certificate, screw terminals This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
15-060-043
Accessories View Documents
CE Screw terminals This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • All-in-one compact, portable, easy to use device
  • Measures and records data for up to 10,922 measurements per channel
  • Storage medium is nonvolatile solid-state memory, providing maximum data security, even if battery becomes discharged
  • Device can be started and stopped directly from your computer; small size allows it to fit almost anywhere
  • Data retrieval is quick and easy — simply plug datalogger into a USB port and user-friendly software does the rest
Specifications:
  • Memory: 10,922/channel
  • Reading Rate:    2 seconds up to 12 hours
  • Baud Rate: 2,400
  • Channels: 8
  • Battery Life: 1 year typical
  • Material: Anodized aluminum
  • Dimensions: 3.5 x 4.4 x 1.5 in., (8.9 x 11.2 x 3.9cm)
  • Operating Environment: -20~+60°C, 0~95% RH noncondensing
  • Required Interface Package: USB interface cable (Cat. No. 15-060-036)
  • Temperature Sensor: External: 2, 3, or 4 wire 100 Ohm Platinum RTD
  • Temperature Range: -200 to +850°C
  • Temperature Resolution: 0.01°C
  • Temperature Calibrated Accuracy: ±0.1°C

Calibration chamber monitoring, Process verification/validation, Warehouse monitoring, Precision temperature monitoring, HVAC, Clean rooms, Medical/Pharmaceutical, Museum monitoring, Environmental studies, Replace costly strip chart recorders.

Specifications

Specifications

1 Year
8
OctRTD Datalogger
0 to 95%
OCTRTD
-20° to +60°C
External 2, 3 or 4 wire 100ohms Platinum RTD
450g
9V Lithium or Alkaline
10922/Channel
For calibration chamber monitoring, process verification/validation, HVAC, clean rooms, medical/pharmaceutical, museum monitoring, environmental studies
Anodized Aluminum
-4° to 140°F
0.01°C
15.9 oz.
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit