Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Scientific™ Personal Microplate Shakers

Compact, economical portable shakers are ideal for any test environment including field applications

Catalog No. 03-692-194

Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative.

Alert:

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.


Includes: 15V 100mA DC power supply; Personal Plus adds clear plastic lid
This item is not returnable. View return policy

Description

Description

Counterbalanced orbital movement guarantees years of stable, quiet operation. Can be operated as stand-alone unit or integrated into a robotics system with remote on/off control (not included).

  • Accommodate all microplate styles
  • Momentary shaking action
  • Variable speed control
  • Maintenance-free, brushless DC motor
  • Timer (Personal Plus only)
  • Low-voltage power supply for added safety
  • Washable anti-slip mat
  • Operate as microtube shakers with accessory rack

Order Info

Microtube rack (03-692-196) available separately

Certifications

CE

Specifications

Specifications

0.1 cm
120 V, 60 Hz
Personal Microplate shaker
50°F to 104°F
ABS
2.87 in.
5.25 in.
3.62 in.
1 to 180 min.
950 to 1300 rpm
10°C to 40°C
CE
60 Hz
5.2 x 3.62 x 2.87 in. (133 x 9.3 x 7.2 cm)
7.2 cm
133 mm
9.3 cm
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit