Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Chrome Foot Ring and Casters in Grade B Vinyl
Fisherbrand™ Grade B vinyl Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, chrome adjustable foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
Description
- Adjustable from 21-28.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 20-inch 20-Inch Chrome adjustable foot ring with internal lock with internal lock
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
General Seating Chair | |
18 in. | |
25 in. | |
Nylon Reinforced Fiberglass | |
Yes | |
No | |
Yes | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
20 in. | |
2.5 in. | |
21 to 28.5 in. | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
Standard | |
Round tube chrome foot ring with internal lock | |
No | |
Yes | |
19 in. | |
34 lb. | |
300 lb. | |
136 kg | |
Medium Bench Height | |
Blue | |
Yes (Pneumatic) | |
Vinyl |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction