Pneumatic Stool with Wooden Seat, High-Bench Height Available on GSA/VA Contract for Federal Government customers only.

The Fisherbrand Pneumatic Chair comes equipped with glides for extra mobility in the lab.

 View more versions of this product

Catalog No. 14-359-302

  Check Availability
Add to Cart

    Specifications

    Product Type Stool
    Color Natural
    Foot Type Stationary Glides
    Frame Type Steel Round Tube
    Adjustable (Height) 23 to 33 in.
    Seating Height High Bench Height
    Footrest Fixed
    Adjustable Standard Lift
    Seat Material Wood
    Diameter (English) Base 24 in.
    Diameter (English) Seat 13.5 in.
    Frame Material Powder-Coated Steel
    Height (Metric) Seat 55.88 to 80.26cm
    Lift Type Pneumatic
    Seating Type Stool
    Thickness (English) Seat 0.75 in.
    Thickness (Metric) Seat 1.9cm
    Thickness (Metric) Base 1.9cm
    With Backrest No
    Diameter (Metric) Base 60.9cm
    Base Style Round tube
    Diameter (Metric) Seat 34.2cm
    Footrest Size (English) 18 in.
    Footrest Size (Metric) 45.72cm
    Height (English) Seat 22 to 31.6 in.
    Height (English) Base 22 to 31.6 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit