Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pneumatic Stools with Wooden Seat, High-Bench Height Available on GSA/VA Contract for Federal Government customers only.

Fisherbrand wood stools with back adjust to fit most body types and workstations.

Catalog No. 14-359-306


  Check Availability
Add to cart

Specifications

Description

  • These high bench height stools with back feature a black powder-coated steel base with fixed foot ring
  • Optional casters available and add 2-inches of height to the chair
  • Each ergonomic Fisherbrand stool with back is backed by our 15-year warranty, lifetime on the pneumatic cylinder
Description & Specifications

Specifications

Standard Lift
24 in.
60.9cm
Stationary Glides
45.72cm
Steel Round Tube
22 to 31.6 in.
22 to 31.6 in.
33.65 to 33.6cm
Pneumatic
High Bench Height
0.75 in.
1.9cm
14.75 in.
Yes
22 to 32 in.
Stool with Backrest
Round tube
13.5 in.
34.2cm
18 in.
Powder-Coated Steel
10 in.
13.25 to 16.25 in.
25.4cm
55.88 to 80.26cm
Wood
0.37 in.
0.93cm
1.9cm
37.4cm
Fixed
Natural
Stool
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit