Fisher Scientific™ Polypropylene Controlled Heating Mantles

Features a durable, chemically resistant polypropylene outer housing. Fisher Scientific™ Polypropylene Controlled Heating Mantles minimize damage from spills and allow for maximum heat transfer with minimal risk of flask breakage.

 View more versions of this product

Catalog No. 11-474-551

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Electrical Requirements 115V, 50/60Hz
    Capacity 500mL (16.9 oz.)
    Design Polypropylene housing
    Max. Temperature (English) 842°F
    Model FEM0500/CEX1
    Temperature (Metric) Max 450°C
    Wattage 200w
    Width (English) 0.57 in.
    Width (Metric) 1.45cm
    Capacity (English) 16.9 oz.
    Capacity (Metric) 500mL
    Voltage 115V

    Designed with flexibility and ease of use in mind, the EM series Electromantle is a reliable workhorse for laboratory heating applications. All EM Electromantles have a built-in energy regulator with indicator lamps for power and heater operation. The also feature support rod clamps as an integral component and incorporate a grounded earth screen and double fuses for added safety. Larger capacity products have multiple heating elements, enabling a more even and directed transfer of heat.

    • Use with round bottom flasks from 50mL to 5 liters
    • “Cool-to-touch” design
    • Maximum element temperature 450°C
    • Built-in energy regulator
    • Model EM5000/CE has 2 circuits for upper and lower level heating
    • Replaceable insulated heater cartridge
    • Indicator lamps for power and heater operation
    • Chemically resistant polypropylene outer casing
    • Grounded earth screen and double fuses for extra safety
    • Supplied with clamps for 1.3cm diameter support rods (support rods sold separately)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit