Fisher Scientific™ Polypropylene Controlled Heating Mantles

Features a durable, chemically resistant polypropylene outer housing. Fisher Scientific™ Polypropylene Controlled Heating Mantles minimize damage from spills and allow for maximum heat transfer with minimal risk of flask breakage.

 View more versions of this product

Catalog No. 11-474-118

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity 100mL (3.3 oz.)
    Design Polypropylene housing
    Max. Temperature (English) 842°F
    Model EM0100/CEX1
    Temperature (Metric) Max 450°C
    Wattage 70w
    Width (Metric) 17.5cm
    Electrical Requirements 115V 50/60Hz, 70w
    Width (English) 6.8 in.
    Voltage 115V

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit