Fisher Scientific™ Portable Electric Labware Washer

Compact and installs in any sink in seconds with no special plumbing or electrical requirements

 View more versions of this product

Catalog No. 13-641-705

  Check Availability
Add to Cart

    Specifications

    Width (English) 8 in.
    Certifications/Compliance ETL, UL, CE, NSF, CSA
    Dimensions (L x W x H) 12 x 8 x 12 in. (30.5 x 20.3 x 30.5cm)
    Height (English) 12 in.
    Height (Metric) 30.5cm
    Includes Three-wire 8footmark (2.4m) cord with switch.
    Length (English) 12 in.
    Length (Metric) 30.5cm
    Weight (English) Shipping 26 lb.
    Weight (Metric) Shipping 11.8kg
    Width (Metric) 20.3cm
    Material Stainless Steel
    Product Type Portable Washer
    Voltage 115V

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit