Fisher Scientific™ PowerGen Homogenizers Accessories: Saw Tooth Bottom Generator Probes Available on GSA/VA Contract for Federal Government customers only.

Saw teeth bottom stainless steel rotor stator probe

 View more versions of this product

Catalog No. 15-340-139

  Check Availability
Add to Cart

    Specifications

    Type Flat bottom generator probe
    For Use With (Equipment) Powergen motors (Powergen 500, Powergen 700)
    Material 316 L Stainless-steel
    Length (Metric) 195mm
    Bottom Type Flat
    Diameter (Metric) Probe 35mm
    Range 75mL - 10L

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit