Omni International PowerGen Homogenizers Accessories: Flat Bottom Generator Probes Available on GSA/VA Contract for Federal Government customers only.

Flat bottom Stainless-steel rotor stator probe

Manufacturer: Omni International IncSupplier Diversity Partner FG575

 View more versions of this product

Catalog No. 15-340-136

  Check Availability
Add to Cart

    Specifications

    Type Flat bottom generator probe
    Material 316 L Stainless-steel
    Length (Metric) 75mm
    Bottom Type Flat
    Diameter (Metric) Probe 5mm
    For Use With (Equipment) PowerGen homogenizers manufactured through 2013
    Range 0.20mL - 5mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit