Fisher Scientific™ Precision Specific Gravity Hydrometers, 340mm Long

Requires 275mL liquid volume for submersion

 View more versions of this product

Catalog No. 11-555RC

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) 350mL Borosilicate Glass cylinder
    Specific Gravity Range 1.54 to 1.61
    Increments 0.0005
    Certifications/Compliance 3-point Certification, NIST, ASTM E100, ASTM E126
    Length (Metric) 330mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit