Fisher Scientific™ Probes

For use with Fisher Scientific Traceable™ Thermometer (Cat. No. 15-077-8).

 View more versions of this product

Catalog No. 15-077-9A

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Probe 0.03 in.
    Diameter (Metric) Probe 1mm
    For Use With (Application) Air/gas, liquids and semi solids
    For Use With (Equipment) Digital Thermometer
    Length (English) 5.51 in.,5.51 in.
    Length (English) Cable 59.8 in.
    Length (Metric) 140mm,140mm
    Length (Metric) Cable 1370mm
    Material Stainless Steel,Stainless Steel
    Probe Type Micro Probe
    Temperature Range (Metric) -50° to +150°C
    Temperature Range -50° to +150°C
    Type Micro Probe

    • Replacement probes
    • Made from stainless-steel

    • Replacement probes
    • Made from stainless-steel

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit