Fisher Scientific™ Probes

For use with Fisher Scientific Traceable™ Thermometer (Cat. No. 15-077-8).

 View more versions of this product

Catalog No. 15-077-9C

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Diameter (English) Probe 0.12 in.
    Diameter (Metric) Probe 3mm
    For Use With (Application) Measuring temperatures in air
    For Use With (Equipment) Digital Thermometer
    Length (English) 6 in.,6 in.
    Length (English) Cable 72 in.
    Length (Metric) 165mm,165mm
    Length (Metric) Cable 1830mm
    Material Stainless Steel,Stainless Steel
    Probe Type Air Probe
    Type Air Probe

    • Replacement probes
    • Made from stainless-steel

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit