Learn More
Fisherbrand Programmable Repeating Controllers
Turn lab equipment on or off at 30-minute to 7-day intervals. Fisherbrand Programmable Repeating Controllers program up to 48 unique switchings per day or up to 84 per week.
Specifications
Certifications/Compliance | UL |
---|---|
Amperage | 15 A |
Dimensions (L x W x H) | 2.75 x 7 x 2 in. (7 x 5 x 5 cm) |
Frequency | 60 Hz |
Voltage | 125 VAC |
Catalog Number | Product Type | Time Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Product Type | Time Range | Price | Quantity & Availability | |||||
06-662-14
|
Timer Controller | 2 hr., longest is 168 hr. (7 days) |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
06-662-13
|
Timer Controller | 30 min. or as long as 24 hr. |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
Turn lab equipment on or off at 30-minute to 7-day intervals. Fisherbrand Programmable Repeating Controllers program up to 48 unique switchings per day or up to 84 per week.
To program, simply depress pins at the desired “on” times. The controllers automatically repeat each day or week cycle.
24-hour model
- Set intervals as short as 30 minutes or as long as 24 hours
- Shortest interval time is two hours; longest is 168 hours (7 days)
- Use this unit to cycle every other day or to skip weekends
- Cycle the program through an entire week in just 15 seconds
- If a change is necessary, simply raise or depress a single pin
- Manual override permits switching of equipment “ON” or “OFF” without disturbing program
- Switching capacity: 125VAC 60Hz, 15A, 1875w
Order Info
Dimension: 2.75L x 2.75W x 2 in. H (7 x 7 x 5cm). Net weight: 4.25 oz. (122g)
Certifications
UL listed.
Specifications
UL | |
2.75 x 7 x 2 in. (7 x 5 x 5 cm) | |
125 VAC | |
1875 w | |
141.75 g |
15 A | |
60 Hz | |
125 VAC 60 Hz | |
5 oz. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.