Fisher Scientific™ Pulsing Vortex Mixer Available on GSA/VA Contract for Federal Government customers only.

Produce excellent cell disruption for glass bead procedures

 View more versions of this product

Catalog No. 02-215-375

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Display LED
    Height (Metric) Exterior 16.51cm
    Length (Metric) Exterior 279mm
    Width (Metric) Exterior 222mm
    Shipping Weight (English) 11.7 lb.
    Shipping Weight (Metric) 5.3kg
    Voltage 120V
    Hertz 50/60Hz
    Speed 500 to 3000rpm
    Plug Type US
    Controller Type Microprocessor feedback
    Includes Easy-to-load holder, cup head and 3 in. head with cover
    Type Pulsing vortex mixer
    Wattage 150w
    Dimensions (L x W x H) Exterior 11 x 8.75 x 6.5 in. (279 x 222 x 16.51cm)
    Electrical Requirements 120V 50/60Hz
    Height (English) Exterior 6.5 in.
    Length (English) Exterior 11 in.
    Width (English) Exterior 8.75 in.
    Length (English) 11 in.
    Length (Metric) 279mm
    Width (English) 8.75 in.
    Width (Metric) 222mm

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit