Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ QuadRTD™ 4-Channel RTD Datalogger

Monitors and records up to four RTDs making it easy to measure temperature over an extended area

$725.70

Specifications

Battery Life 1 Year
Battery Type 9V Lithium or Alkaline
Certifications/Compliance NIST
Channels 4
Data Memory 21845/Channel
View More Specs

Requires: USB Interface Cable (Cat. No. 15-060-036).


Products 1
Catalog Number Includes Price Quantity & Availability  
Catalog Number Includes Price Quantity & Availability  
15-060-042CER
View Documents
NIST calibration certificate Each for $725.70
Add to cart
 
Description

Description

  • Battery powered, stand alone, 100 Ohm, RTD-based temperature datalogger with screw terminals
  • All-in-one compact, portable, easy-to-use device that measures and records data of up to 21,845 measurements per channel
  • Storage medium is nonvolatile solid state memory, providing maximum data security even if battery becomes discharged
  • Device can be started and stopped directly from your computer; small size allows it to fit almost anywhere
  • Data retrieval quick and easy; simply plug it into a COM or USB port and user-friendly software does the rest
General Specifications:
  • Memory: 21,845/channel
  • Reading Rate: 2 seconds up to 12 hours
  • Baud Rate: 2,400
  • Channels: 4
  • Battery Life: 1 year
  • Material: Anodized aluminum
  • Dimensions: 3.5 x 4.4 x 1 in. (8.9 x 11.2 x 2.6cm)
  • Operating Environment: -20~+60°C, 0~95% RH noncondensing
  • Required Interface Package: USB interface cable (Cat. No. 15-060-036)
Temperature:
  • Temperature Sensor: External 2, 3, or 4 wire 100 Ohm Platinum RTD
  • Temperature Range: -200 to +850°C
  • Temperature Resolution: 0.01°C
  • Temperature Calibrated Accuracy: ±0.1°C

Applications:

Calibration chamber monitoring, Process verification/validation, Warehouse monitoring, Precision temperature monitoring, HVAC, Clean rooms, Medical/Pharmaceutical, Museum monitoring, Environmental studies, Implementing HACCP programs, Replacing costly strip chart recorders.

Specifications

Specifications

1 Year
NIST
21845/Channel
QuadRTD Datalogger
0 to 95%
QUADRTD
-20° to +60°C
External 2, 3 or 4 wire 100ohms Platinum RTD
335g
9V Lithium or Alkaline
4
Digital calibration
Calibration chamber monitoring, Process verification/validation, Warehouse monitoring, Precision temperature monitoring, HVAC, Clean rooms, Medical/Pharmaceutical, Museum monitoring, Environmental studies, Implementing HACCP programs, Replacing costly strip chart recorders.
Anodized Aluminum
-4° to 140°F
0.01°C
11.9 oz.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit