Fisher Scientific™ QuadRTD™ 4-Channel RTD Datalogger

Monitors and records up to four RTDs making it easy to measure temperature over an extended area

 View more versions of this product

Catalog No. 15-060-042CER

  Check Availability
Add to Cart

Required Accessories : USB Interface Cable (Cat. No. 15-060-036).

    Specifications

    Battery Type 9V Lithium or Alkaline
    Battery Life 1 Year
    Channels 4
    Humidity 0 to 95%
    Product Type QuadRTD Datalogger
    For Use With (Application) Calibration chamber monitoring, Process verification/validation, Warehouse monitoring, Precision temperature monitoring, HVAC, Clean rooms, Medical/Pharmaceutical, Museum monitoring, Environmental studies, Implementing HACCP programs, Replacing costly strip chart recorders.
    Material Anodized Aluminum
    Temperature Resolution 0.01°C
    Temperature (Metric) Operating -20° to +60°C
    Weight (English) 11.9 oz.
    Weight (Metric) 335g
    Model QUADRTD
    Includes NIST calibration certificate
    Data Memory 21845/Channel
    Operating Temperature (English) -4° to 140°F
    Temperature Sensor External 2, 3 or 4 wire 100ohms Platinum RTD
    Calibration Digital calibration
    Certifications/Compliance NIST

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit