Fisher Scientific™ QuadTemp™ and OctTemp™ Multi-Channel Dataloggers

Accept 8 different thermocouple types—J, K, T, E, R, S, B, and N—with no additional programming

 View more versions of this product

Catalog No. 15-060-016CER

  Check Availability
Add to Cart

Required Accessories : Interface package: IFC110 or IFC200; Thermocouples

    Specifications

    Battery Type 9V Lithium or Alkaline
    Channels 8 Internal and 8 Remote
    Humidity 0 to 95%
    Product Type OctTemp Thermocouple Datalogger
    For Use With (Application) Environmental data acquisition, HVAC/R systems monitoring, aerospace and aircraft design, concrete and asphalt studies, Pulp and Paper industry, thermal mapping, thermal processes
    Material Anodized Aluminum
    Temperature Resolution 0.05°C
    Temperature Range (Metric) -20° to +60°C
    Temperature (Metric) Operating -20° to +60°C
    Operating Temperature (English) -4° to 140°F
    Weight (English) 17.3 oz.
    Weight (Metric) 445g
    Model OCTTEMP
    Data Memory 500000/Channel
    Display Type LCD
    Includes Wall mounted power adapter, 9V Lithium
    Calibration Digital calibration
    Certifications/Compliance CE

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit