Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Scientific™ QuadThermoVault™ Oven-Temperature Datalogger

Able to withstand extreme temperatures

 View more versions of this product

Catalog No. 15-060-020


  Check Availability
Add to cart

Requires : Interface and software package (15-060-036)

Specifications Description & Specifications

Specifications

-20° to +60°C
72 in. K thermocouples and AC power supply
NIST
1 Year
500000/Channel
QuadThermoVault Datalogger
Stainless Steel with PTFE Insulation
Semiconductor
4kg
QUADTHERMOVAULT
Digital calibration
9V Lithium or Alkaline
4 Internal and 4 Remote
0 to 95%
Extreme temperature monitoring, oven profiling, powder coating cure ovens, wet coating cure ovens, batch ovens, conveyor ovens and implementing HACCP programs
0.05°C
8.85 lb.
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit