Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ QuadThermoVault™ Oven-Temperature Datalogger

Able to withstand extreme temperatures

 View more versions of this product

Catalog No. 15-060-020CER

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Requires : Interface and software package (15-060-036)

Description

Description

Oven temperature profiling can help ensure that a quality product is consistently produced. Profiling enables users to optimize their process, prove process control and make corrections to a process when required. The QuadThermoVault is a four-channel thermally insulated, battery powered, oven temperature recorder. Its stainless-steel enclosure and thermal properties make it an ideal temperature recording device for applications such as powder coating cure ovens, wet coating cure ovens, batch ovens and conveyor ovens.

  • Programmable start time
  • Reusable; convenient size
  • Automatic cold junction compensation
  • Automatic thermocouple linearization
  • Can withstand oven temperatures of up to 662°F for up to 25 minutes when properly sealed
  • External thermocouple probes provide accurate temperature measurements, with fast response times
  • Software programmable; immediate start or delay start up to six months in advance
  • May be used with PC to monitor and record data in real time
  • 9V lithium or alkaline battery included; user replaceable
Data Recorder Software
  • Displays temperature data in an easy-to-use graph
  • The Windows™-based software package allows user to effortlessly collect, display and analyze data
  • Variety of tools allow you to examine, export, and print data with a click of the mouse
  • Easily downloads data to computer, where readings may be displayed in degrees Celsius, Fahrenheit, Kelvin or Rankine
  • Allows you to view all data points or range of data points and summary of data being viewed for calculations such as Mean Kinetic Temperature (MKT)
  • If additional analysis of data needs to be performed, data can be exported to Excel with the click of a button
Specifications
  • Temperature range, Internal QuadTemp: -20 to +55°C
  • Temperature range, QuadThermovault system: -20 to 350°C
  • Temperature resolution: 0.05°C
  • Calibrated accuracy: ±0.5°C (0 to +50°C)
  • Thermocouple types: J, K, T, E, R, S, B, N
  • Thermocouple connection: Female subminiature (SMP)
  • Memory: 500,000 readings per channel, channels can be disabled to increase memory
  • Reading rate: 4 readings per second up to one every 24 hours
  • Calibration: digital calibration through software
  • Computer interface: USB (cable required); 115,200 baud
  • Software: XP SP3/VIsta/Windows 7
  • Dimensions: 9.1 x 5.9 x 2.45 in. (23.1 x 14.9 x 6.2cm)

Extreme temperature monitoring, oven profiling, powder coating cure ovens, wet coating cure ovens, batch ovens, conveyor ovens, and implementing HACCP programs.

Certifications

N.I.S.T. traceable

Specifications

Specifications

1 Year
4 Internal and 4 Remote
-20° to +60°C
72 in. K thermocouples and AC power supply, NIST certificate
NIST
QuadThermoVault Datalogger
Stainless Steel with PTFE Insulation
Semiconductor
4kg
9V Lithium or Alkaline
500000/Channel
QUADTHERMOVAULT
Digital calibration
0 to 95%
Extreme temperature monitoring, oven profiling, powder coating cure ovens, wet coating cure ovens, batch ovens, conveyor ovens and implementing HACCP programs
0.05°C
8.85 lb.
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit