Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ RFTemp2000A Wireless Temperature Data Logger

Features a convenient digital display

$369.00

Specifications

Alarm Types User configurable audible, on-screen, email and text (SMS)
Battery Life 5 Years
Battery Type Ultralife 9V lithium
Calibration Accuracy ±0.5°C/±0.9°F (0C to +55°C/32F to 131°F )
Data Memory 32256/Channel
View More Specs

Products 2
Catalog Number Certifications/Compliance Includes Price Quantity & Availability  
Catalog Number Certifications/Compliance Includes Price Quantity & Availability  
15-060-194
View Documents Promotion Details
US (FCC), CA (IC), CE, South Korea (KCC), China (CMIIT), Japan (LCIE) USB cable
Each for $369.00
Add to cart
 
15-059-400
View Documents Promotion Details
US (FCC), CA (IC), CE, South Korea (KCC), China (CMIIT), Japan (LCIE), NIST USB cable and NIST calibration certificate This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
Description

Description

  • Less time spent maintaining the data logger: Starting, stopping and downloading from the device are all performed using the RFC1000 wireless transceiver
  • Data can be provided in real time back to a central PC, or the device may be downloaded at periodic intervals
  • Digital display provides the current reading as well as minimum, maximum and average statistics for a convenient snap shot of the logged data
  • For instant, out of range notification, an audible buzzer as well as LED alarm indicator notifies users when the temperature is above or below the user-specified alarm setting; email and text message alarms can also be sent
  • Programmable trigger settings for applications in which temperature logging is critical only above or below certain temperatures: will log data to memory only once temperature limit has been exceeded
  • Can be expanded to a large scale system, which can include hundreds of data loggers measuring a number of areas (additional data loggers required)
  • MadgeTech 4.0 Software: Data can be viewed in graphical or tabular formats and summary and statistics views are available for further analysis; Export to Excel™, data annotation, digital calibration and more

Monitoring perishable goods, chemicals and more.

Specifications

Specifications

User configurable audible, on-screen, email and text (SMS)
Ultralife 9V lithium
32256/Channel
Wireless Temperature Datalogger
Digital
0 to 95%
RFTEMP2000A
-20° to 80°C
Internal Semiconductor
4.1 oz.
5 Years
±0.5°C/±0.9°F (0C to +55°C/32F to 131°F )
Digital calibration
-20C to +60°C (-4F to +140°F)
Monitoring perishable goods, chemicals and more
ABS Plastic
-4° to 176°F
0.01°C (0.018°F)
±1 minute/month
28g
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit