Fisher Scientific ™ RFTemp2000A Wireless Temperature Data Logger

Features a convenient digital display

 View more versions of this product

Catalog No. 15-059-400

  Check Availability
Add to Cart

    Specifications

    Battery Type Ultralife 9V lithium
    Battery Life 5 Years
    Calibration Accuracy ±0.5°C/±0.9°F (0C to +55°C/32F to 131°F )
    Data Memory 32256/Channel
    Humidity 0 to 95%
    Product Type Wireless Temperature Datalogger
    For Use With (Application) Monitoring perishable goods, chemicals and more
    Display Type Digital
    Material ABS Plastic
    Temperature Resolution 0.01°C (0.018°F)
    Temperature Range (Metric) -20C to +60°C (-4F to +140°F)
    Temperature (Metric) Operating -20° to 80°C
    Operating Temperature (English) -4° to 176°F
    Temperature Sensor Internal Semiconductor
    Weight (English) 4.1 oz.
    Time Accuracy ±1 minute/month
    Weight (Metric) 28g
    Model RFTEMP2000A
    Includes USB cable and NIST calibration certificate
    Calibration Digital calibration
    Certifications/Compliance US (FCC), CA (IC), CE, South Korea (KCC), China (CMIIT), Japan (LCIE), NIST
    Alarm Types User configurable audible, on-screen, email and text (SMS)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit