Fisher Scientific™ Shaker Bath Accessory

 View all options for this product

Catalog No. 15-461-28S


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Amperage 1A
    Hertz 50/60Hz
    Length (English) 17.5 in.
    Length (Metric) 44.5cm
    Voltage 120V
    Electrical Requirements 120V 50/60Hz
    Product Type Shaker Platform
    For Use With (Equipment) General purpose water bath
    For Use With (Application) General purpose water bath
    Temperature Range (English) 41 to 212°F
    Width (English) Top Plate 26.26 in.
    Temperature Range (Metric) 5 to 100°C
    Width (Metric) Top Plate 66.7cm
    Temperature Stability ±0.25°C

    • For 20 and 28L Fisher Scientific General Purpose Water Baths
    • User-selectable and adjustable, orbital (2 to 12mm diameter) or reciprocal (2 to 12mm stroke length) motion
    • Adjustable agitation speed (30 to 180rpm)
    • Platform dimensions: 17.5L x 26.25W x 16.5 in.H (44.5 x 66.7 x 42cm)
    • Power: 120 VAC/60 Hz

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit