Fisher Scientific™ Single Syringe Pump

Easy-to-use, economical pump combines precise flow with exceptional durability

 View more versions of this product

Catalog No. 14-831-201

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Height (English) 5 in.
    Hertz 50Hz
    Height (Metric) 12cm
    Length (English) 9 in.
    Length (Metric) 23cm
    Voltage 220V
    Width (English) 6 in.
    Flow Rate 519mL/Hour
    Accuracy ±<1%
    Capacity (English) 0.0003 to 2.02 oz.
    Capacity (Metric) 10μL to 60mL
    Display Type Backlit LCD
    For Use With (Application) Calibrating, diluting, dispensing, dosing, emulsifying, fluid transfer, infusions
    Linear Force (Metric) 9kg
    Linear Force (English) 20 lb.
    Reproducibility ±0.1%
    Type Syringe Pump
    Total Positions 1.0
    Weight (English) 4.5 lb.
    Weight (Metric) 2kg
    Capacity 0.0003 to 2.02 oz., 10μL to 60mL
    Dimensions (L x W x H) Exterior 9 x 6 x 5 in. (23 x 15 x 12cm)
    Electrical Requirements 220V 50Hz
    Height (English) Exterior 5 in.
    Length (Metric) Exterior 23cm
    Height (Metric) Exterior 12cm
    Width (English) Exterior 6 in.
    Length (English) Exterior 9 in.
    Width (Metric) Exterior 15cm

    A cost-effective solution for infusing fluids.

    • Dispensing volume: 10µL to 60mL
    • Wide flow range up to 519mL/hour
    • High-visibility backlit LCD
    • Auto shutoff volume dispense mode
    • Fast setup with built-in syringe size table
    • Rapid adjustments; fast forward/reverse
    • Stall indicator and power failure indicator
    • Quick-release drive nut for fast syringe installation and removal
    • Guide rod clamp prevents syringe damage
    • Durable housing with welded seams

    Calibrating, diluting, dispensing, dosing, emulsifying, fluid transfer, infusions

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit