Fisher Scientific™ Slide Warmer with Drying Bars

Holds 50 3 in. slides

 View more versions of this product

Catalog No. 11-474-521

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Holds 50 slides
    Temperature Range (English) 212°F
    Temperature Range (Metric) 100°C
    Voltage 115V
    Height (English) 3.5 in.
    Height (Metric) 9cm
    Includes Built-in temperature controller, reference dial and knob, replaceable heating element
    Length (English) 7.12 in.
    Length (Metric) 18cm
    Material Aluminum
    Wattage 150w
    Width (English) 15.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit