Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane High-Form Chair with Standard Back, Nylon Reinforced Fiberglass Frame Available on GSA/VA Contract for Federal Government customers only.

Fisherbrand™ Polyurethane Chairs feature a soil-, chemical- and puncture-resistant polyurethane top, nylon-reinforced fiberglass base and stationary glides. Fully adjustable with a variety of options.

 View more versions of this product

Catalog No. 14-359-320


Add to cart

Description

Description

  • Ergonomic polyurethane chairs adjust to fit most body types and workstations
  • Optional 6-way adjustable arm rests support a variety of arm placements for proper ergonomics
  • Our FisherBrand polyurethane chairs are easily cleaned, making them ideal for almost any environment
  • Choose from black rolling, non-marring casters (suitable for both hard and carpeted floors) or black, non-marring bell glides (suitable for both hard and carpeted floors) on a nylon reinforced fiberglass base
  • Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
  • Foot rings are available in 18 ¼-inch diameter black nylon reinforced fiberglass or 20-inch diameter chrome
  • Each ergonomic FisherBrand polyurethane chair is backed by our 15-year warranty, lifetime on the pneumatic lift

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Medium
None
300 lb.
136kg
Black
43.18cm
63.5cm
Stationary Glides
Yes
Nylon-Reinforced Fiberglass
10.25 in.
26.04cm
17 in.
Pneumatic
136kg
Chair
No Tilt
Medium
2.5 in.
2.5 in.
Yes
5.08cm
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
17.5 in.
19 in.
48.26cm
No
No
24.5 to 33.5 in. (62.23 to 85.09cm)
Yes
Nylon-reinforced Fiberglass
300 lb.
ANSI/BIFMA
17 in.
25 in.
Nylon
50.8cm
20 in.
Nylon Base
0 to 6 in.
0 to 15.24cm
43.1cm
300 lb.
Polyurethane
1
Polyurethane
Medium Bench Height
6.35cm
6.35cm
Antibacterial/antimicrobial vinyl
2 in.
35 lb.
15.88kg
44.5cm
NO
Yes
No
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit