Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Scientific™ Special-Purpose Undercounter Freezers

Compact flammable-materials storage and explosion-proof models

 View more versions of this product

Catalog No. 97-925-1

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Specifications Description & Specifications

Specifications

UL listed meets NFPA 45 and 70
Mechanical Dial Thermostat/Outside on Rear of Unit
1.1A
Epoxy enameled steel
141.6L
2 Adjustable Feet In Front, 2 Fixed Pads In Rear
Bottom Mounted
Hinged, Opens Left to Right, Non-Reversible
29.5 x 21.5 x 33.5 in. (75.9 x 54.6 x 85.1cm)
60Hz
Polyurethane Foam
Yes/Three prong NEMA 5-15P
2 Fixed Shelves, 1 Bottom Tray, 3 Door Shelves
50kg
Flammable Material Storage Freezer
115 V/60 Hz
39kg
13 Months Parts and Labor
White
1.1Amps
5.0 Cubic Feet/141.6 Liters
5.0 cu. ft.
ABS Plastic
Manual Defrost
1(1 compartment)
Enameled Steel
15 x 18 x 28 in. (38.1 x 45.7 x 71.1cm) Upper
10 x 18 x 28 in. (25.4 x 45.7 x 71.1cm) Lower
ABS Plastic
05FFEEFSA
110 lb.
R134a, 100% CFC Free
-12° C to -24° C
120V
85 lb.
132w
Flammable Materials Freezer
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit